Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 2, Cermet

  • Mfr # WNMG432ESE-T1500A

  • Zoro # G6376609


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG432ESE-T1500A
Zoro #
G6376609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
5 Degrees
ISO Number
WNMG080408N-SE
For Use With
Toolholders, Boring Bars
Coating
CVD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
No. of Edges
3
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
WNMG432ESE-T1500A
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Primary Material Application
Stainless Steel, Steel
ANSI Code
WNMG432ESE
Chip-Breaker Code
ESE
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Trigon
Included Angle
80 Degrees
Features
Fracture Resistant, Wear Resistant
Measurement System
Fractional Inch
Material - Machining
Cermet
Chip-Breaker Style
Double Sided
Manufacturer Grade
T1500A
Cutting Application
Turning
Primary Material Application ISO Code
M, P
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.