Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EEM-AC5015S

  • Zoro # G7548276


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEM-AC5015S
Zoro #
G7548276
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.187"
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080412N-EM
Stainless (M) Compatibility
Yes
No. of Edges
6
Coating
PVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG433EEM
Mounting Style
Screw
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
Measurement System
Fractional Inch
Features
Excellent Wear Resistance
Shape
Trigon
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Cutting Application
Turning
Insert Holding Type
Straight Hole
Chip-Breaker Code
EEM
Included Angle
80 Degrees
ANSI Code
WNMG433EEM
Number of Cutting Edges
6
Material - Machining
Carbide
Primary Material Application ISO Code
S01 - S20
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Double Sided
Manufacturer Grade
AC5015S
Coating Process
PVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.