Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EEM-AC5025S

  • Zoro # G7548364


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEM-AC5025S
Zoro #
G7548364
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
WNMG080412N-EM
ANSI Number
WNMG433EEM
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
ANSI Code
WNMG433EEM
Included Angle
80 Degrees
Chip-Breaker Code
EEM
Coating Process
PVD
Finish - Machining
AlTiSiN
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Trigon
Primary Material Application
Nickel, Titanium
Manufacturer Grade
AC5025S
Number of Cutting Edges
6
Primary Material Application ISO Code
S10 - S30
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEM, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.