Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EEX-AC5025S

  • Zoro # G7548443


product price: $11.55
/ea
Sold in multiples of 10 for $115.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EEX-AC5025S
Zoro #
G7548443
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.046"
Mounting Hole Dia.
0.203"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
16 Degrees
ISO Number
WNMG080412N-EX
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
6
Mounting Style
Screw
Coating
PVD
ANSI Number
WNMG433EEX
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Code
EEX
Cutting Application
Turning
ANSI Code
WNMG433EEX
Material - Machining
Carbide
Features
Excellent Wear Resistance
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
Included Angle
80 Degrees
Measurement System
Fractional Inch
Coating Process
PVD
Manufacturer Grade
AC5025S
Primary Material Application
Nickel, Titanium
Chip-Breaker Style
Double Sided
Number of Cutting Edges
6
Insert Holding Type
Straight Hole
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EEX, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.