Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGU-AC810P

  • Zoro # G6376240


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG433EGU-AC810P
Zoro #
G6376240
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080412NGU
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
For Use With
Toolholders, Boring Bars
ANSI Number
WNMG433EGU-AC810P
Mounting Style
Top and hole Clamping
Super Alloy (S) Compatibility
No
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Manufacturer Grade
AC810P
Chip-Breaker Code
EGU
Clearance Angle
0 Degrees
Finish - Machining
Al203+TiCN
ANSI Code
WNMG433EGU
Insert Holding Type
Straight Hole
Coating Process
CVD
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Trigon
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.