Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGU-AC830P

  • Zoro # G3761405


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG433EGU-AC830P
Zoro #
G3761405
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0472"
Mounting Hole Dia.
0.203
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
7 Degrees
ISO Number
WNMG080412NGU
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG433EGU-AC830P
Hardened (H) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
No. of Edges
6
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Steel
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Number of Cutting Edges
6
Measurement System
Fractional Inch
Manufacturer Grade
AC830P
Chip-Breaker Code
EGU
ANSI Code
WNMG433EGU
Included Angle
80 Degrees
Shape
Trigon
Coating Process
CVD
Features
Fracture Resistant, Wear Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.