Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGUW-AC415K

  • Zoro # G6376225


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGUW-AC415K
Zoro #
G6376225
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080412NGUW
Mounting Style
Top and hole Clamping
Workpiece Compatibility
Cast Iron (K)
Coating
PVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
WNMG433EGUW-AC415K
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
EGUW
Chip-Breaker Style
Double Sided
Shape
Trigon
Wiper Insert
Yes
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Manufacturer Grade
AC415K
Insert Holding Type
Straight Hole
Coating Process
CVD
ANSI Code
WNMG433EGUW
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.