Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGUW-AC700G

  • Zoro # G3760233


product price: $11.95
/ea
Sold in multiples of 10 for $119.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGUW-AC700G
Zoro #
G3760233
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Nose Radius
0.0472"
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080412NGUW
Mounting Style
Clamp
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
ANSI Number
WNMG433EGUW-AC700G
Cast Iron (K) Compatibility
Yes
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Coating
Super FF TiCN/Al2O3/TiN CVD
No. of Edges
6
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Manufacturer Grade
AC700G
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance
ANSI Code
WNMG433EGUW
Coating Process
CVD
Number of Cutting Edges
6
Cutting Application
Turning
Shape
Trigon
Finish - Machining
Al203+TiCN
Measurement System
Fractional Inch
Primary Material Application
Steel
Clearance Angle
0 Degrees
Chip-Breaker Code
EGUW
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGUW, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.