Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGZ-AC405K

  • Zoro # G6376189


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGZ-AC405K
Zoro #
G6376189
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080412N-GZ
Cutting Direction
Neutral
Steel (P) Compatibility
No
No. of Edges
3
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
CVD
ANSI Number
WNMG433EGZ-AC405K
Workpiece Compatibility
Cast Iron (K)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Cutting Application
Turning
ANSI Code
WNMG433EGZ
Chip-Breaker Code
EGZ
Manufacturer Grade
AC405K
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Coating Process
CVD
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Features
Excellent Wear Resistance
Primary Material Application
Cast Iron
Shape
Trigon
Material - Machining
Carbide
Included Angle
80 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.