Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EGZ-AC415K

  • Zoro # G6376170


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EGZ-AC415K
Zoro #
G6376170
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
WNMG080412N-GZ
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
WNMG433EGZ-AC415K
Cutting Direction
Neutral
No. of Edges
3
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
ANSI Code
WNMG433EGZ
Manufacturer Grade
AC415K
Cutting Application
Turning
Shape
Trigon
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Coating Process
CVD
Chip-Breaker Code
EGZ
Insert Holding Type
Straight Hole
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EGZ, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.