Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ELUW-AC700G

  • Zoro # G3762832


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ELUW-AC700G
Zoro #
G3762832
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203
Insert Thickness
0.1875"
Nose Radius
0.0472"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080412NLUW
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
WNMG433ELUW-AC700G
Stainless (M) Compatibility
No
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Non Ferrous (N) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Steel (P) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Chip-Breaker Code
ELU
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Wiper Insert
Yes
Included Angle
80 Degrees
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC700G
ANSI Code
WNMG433ELUW
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Measurement System
Fractional Inch
Shape
Trigon
Cutting Application
Turning
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.