Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EMX-AC830P

  • Zoro # G6375979


product price: $11.35
/ea
Sold in multiples of 10 for $113.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EMX-AC830P
Zoro #
G6375979
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
-15 Degrees
ISO Number
WNMG080412N-MX
Cast Iron (K) Compatibility
Yes
No. of Edges
3
Coating
Cermet
Mounting Style
Top and hole Clamping
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
WNMG433EMX-AC830P
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Material - Machining
Carbide
Shape
Trigon
Clearance Angle
0 Degrees
Coating Process
CVD
Cutting Application
Turning
Chip-Breaker Code
EMX
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC830P
Chip-Breaker Style
Double Sided
Included Angle
80 Degrees
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
P
ANSI Code
WNMG433EMX
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EMX, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.