Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ENG-AC8025P

  • Zoro # G6375960


product price: $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ENG-AC8025P
Zoro #
G6375960
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.0469"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
WNMG080412N-UG
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
WNMG433ENG-AC8025P
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Coating
CVD
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Features
Adhesion Resistant, Chipping Resistant
Shape
Trigon
Included Angle
80 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P25
Chip-Breaker Code
ENG
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Finish - Machining
Absotech Platinum
Primary Material Application
Steel
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
CVD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
ANSI Code
WNMG433ENG
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.