Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ENZ-AC5015S

  • Zoro # G7548529


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ENZ-AC5015S
Zoro #
G7548529
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.046"
Insert Thickness
0.187"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
4 Degrees
ISO Number
WNMG080412N-UZ
Stainless (M) Compatibility
Yes
No. of Edges
6
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
0 Degrees
Coating
PVD
ANSI Number
WNMG433ENZ
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Features
Excellent Wear Resistance
Primary Material Application ISO Code
S01 - S20
ANSI Code
WNMG433ENZ
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Number of Cutting Edges
6
Material - Machining
Carbide
Shape
Trigon
Primary Material Application
Nickel, Titanium
Finish - Machining
AlTiSiN
Insert Holding Type
Straight Hole
Coating Process
PVD
Chip-Breaker Code
ENZ
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Manufacturer Grade
AC5015S
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.