Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ENZ-AC820P

  • Zoro # G6375909


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ENZ-AC820P
Zoro #
G6375909
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
TiCN/Al2O3/TiN
Cutting Direction
Neutral
ANSI Number
WNMG433ENZ-AC820P
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Double Sided
Chip-Breaker Code
ENZ
Shape
Trigon
Measurement System
Fractional Inch
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application ISO Code
K20, P20
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron, Steel
Features
Fracture Resistant, Wear Resistant
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC820P
ANSI Code
WNMG433ENZ
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENZ, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.