Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ESU-AC520U

  • Zoro # G6375820


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ESU-AC520U
Zoro #
G6375820
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC520U
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080412NSU
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
3
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
Coating
CBN
ANSI Number
WNMG433ESU-AC520U
Non Ferrous (N) Compatibility
No
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Chip-Breaker Code
ESU
Primary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Fractional Inch
ANSI Code
WNMG433ESU
Coating Process
PVD
Features
Excellent Fracture Resistance
Manufacturer Grade
AC520U
Shape
Trigon
Primary Material Application ISO Code
K, S
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Finish - Machining
TiAlN+AlCrN
Material - Machining
Carbide
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.