Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433ESU-AC8025P

  • Zoro # G6375805


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ESU-AC8025P
Zoro #
G6375805
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
13 Degrees
ISO Number
WNMG080412N-SU
No. of Edges
3
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
CBN
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
ANSI Number
WNMG433ESU-AC8025P
Mounting Style
Top and hole Clamping
Cast Iron (K) Compatibility
Yes
Coating Process
CVD
Shape
Trigon
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
P25
Primary Material Application
Steel
Measurement System
Fractional Inch
Manufacturer Grade
AC8025P
Clearance Angle
0 Degrees
Finish - Machining
Absotech Platinum
Material - Machining
Carbide
Chip-Breaker Code
ESU
Chip-Breaker Style
Double Sided
Features
Adhesion Resistant, Chipping Resistant
ANSI Code
WNMG433ESU
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.