Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EUP-AC830P

  • Zoro # G6375680


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433EUP-AC830P
Zoro #
G6375680
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Nose Radius
0.0469"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
WNMG080412N-UP
ANSI Number
WNMG433EUP-AC830P
For Use With
Toolholders, Boring Bars
No. of Edges
3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Coating
Uncoated
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and hole Clamping
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Code
WNMG433EUP
Primary Material Application
Steel
Shape
Trigon
Primary Material Application ISO Code
P
Cutting Application
Turning
Coating Process
CVD
Included Angle
80 Degrees
Manufacturer Grade
AC830P
Insert Holding Type
Straight Hole
Features
Fracture Resistant, Wear Resistant
Clearance Angle
0 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Chip-Breaker Code
EUP
Finish - Machining
Al203+TiCN
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.