Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Carbide

  • Mfr # WNMG433EUX-AC830P

  • Zoro # G3336737


product price: $9.95
/ea
Sold in multiples of 10 for $99.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WNMG433EUX-AC830P
Zoro #
G3336737
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0472"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Medium
Rake
0 Degrees
ISO Number
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
ANSI Number
WNMG433EUX-AC830P
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cutting Direction
Neutral
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
No. of Edges
6
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Number of Cutting Edges
6
Finish - Machining
Al203+TiCN
Primary Material Application
Steel
Manufacturer Grade
AC830P
Shape
Trigon
Measurement System
Fractional Inch
Included Angle
80 Degrees
Chip-Breaker Code
EUX
Primary Material Application ISO Code
P
ANSI Code
WNMG433EUX
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double Sided
Coating Process
CVD
Material - Machining
Carbide
Cutting Application
Turning
Features
Fracture Resistant, Wear Resistant
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUX, Inscribed Circle 1/2 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.