Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, 3, Cermet

  • Mfr # WNMG433ELUW-T1500A

  • Zoro # G6376100


product price: $8.35
/ea
Sold in multiples of 10 for $83.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG433ELUW-T1500A
Zoro #
G6376100
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.0469"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
10 Degrees
ISO Number
WNMG080412N-LUW
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
Cast Iron (K) Compatibility
No
ANSI Number
WNMG433ELUW-T1500A
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
3
Non Ferrous (N) Compatibility
No
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Chip-Breaker Code
ELU
Clearance Angle
0 Degrees
Cutting Application
Turning
Shape
Trigon
Features
Fracture Resistant, Wear Resistant
Included Angle
80 Degrees
Manufacturer Grade
T1500A
Primary Material Application ISO Code
M, P
Wiper Insert
Yes
Material - Machining
Cermet
Insert Holding Type
Straight Hole
ANSI Code
WNMG433ELUW
Primary Material Application
Stainless Steel, Steel
Material
Cermet

Description

Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.