Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 4, WNMG, .5, Cermet

  • Mfr # WNMG430.5EFA-T1500Z

  • Zoro # G6377841


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG430.5EFA-T1500Z
Zoro #
G6377841
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
430.5
Corner Radius
.5
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0078"
Thickness
3
Through Hole Inside Dia.
0.2031 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WNMG080402NFA
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
3
ANSI Number
WNMG430.5EFA-T1500Z
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Top and hole Clamping
ANSI Code
WNMG430.5EFA
Shape
Trigon
Coating Process
PVD
Chip-Breaker Style
Double Sided
Material - Machining
Cermet
Features
Excellent Wear Resistance
Chip-Breaker Code
EFA
Included Angle
80 Degrees
Manufacturer Grade
T1500Z
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Measurement System
Fractional Inch
Material
Cermet

Description

Turning Insert, Chip-Breaker Code EFA, Inscribed Circle 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.