Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WBGT, 1, Carbide

  • Mfr # WBGT521LFX-AC5015S

  • Zoro # G7548179


product price: $14.75
/ea
Sold in multiples of 10 for $147.50

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT521LFX-AC5015S
Zoro #
G7548179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
1
Nose Radius
0.015"
Insert Thickness
0.062"
Mounting Hole Dia.
0.090"
Thickness
2
Through Hole Inside Dia.
0.0900 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
WBGT060104L-FX
Coating
PVD
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
ANSI Number
WBGT521LFX
Relief Angle
5 Degrees
Finish - Machining
AlTiSiN
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
ANSI Code
WBGT521LFX
Included Angle
80 Degrees
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Manufacturer Grade
AC5015S
Chip-Breaker Style
On One Side
Shape
Trigon
Primary Material Application ISO Code
S01 - S20
Chip-Breaker Code
FX
Features
Excellent Wear Resistance
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FX, Inscribed Circle 5/8 in, AlTiSiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.