Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WBGT, 1, Cermet

  • Mfr # WBGT521LFW-T1500Z

  • Zoro # G6378830


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT521LFW-T1500Z
Zoro #
G6378830
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
1
Mounting Hole Dia.
0.090"
Nose Radius
0.0156"
Insert Thickness
0.0625"
Thickness
2
Through Hole Inside Dia.
0.0900 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WBGT060104L-FW
Super Alloy (S) Compatibility
No
ANSI Number
WBGT521LFW-T1500Z
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Mounting Style
Screw-On
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Clearance Angle
5 Degrees
Chip-Breaker Style
On One Side
Features
Excellent Wear Resistance
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
WBGT521LFW
Manufacturer Grade
T1500Z
Shape
Trigon
Measurement System
Fractional Inch
Chip-Breaker Code
FW
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Coating Process
PVD
Primary Material Application ISO Code
P
Material - Machining
Cermet
Material
Cermet

Description

Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.