Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WBGT, 1, Cermet

  • Mfr # WBGT521LFY-T1500A

  • Zoro # G6378821


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
521
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT521LFY-T1500A
Zoro #
G6378821
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
521
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.090"
Insert Thickness
0.0625"
Thickness
2
Through Hole Inside Dia.
0.0900 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
WBGT060104L-FY
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
3
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
WBGT521LFY-T1500A
Cutting Application
Turning
Chip-Breaker Code
FY
ANSI Code
WBGT521LFY
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Features
Fracture Resistant, Wear Resistant
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, P
Material - Machining
Cermet
Shape
Trigon
Manufacturer Grade
T1500A
Material
Cermet

Description

Turning Insert, Chip-Breaker Code FY, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.