Zoro Homepage

Turning Insert, Trigon, 5, WBGT, .5, Cermet

  • Mfr # WBGT520.5LFW-T1500Z

  • Zoro # G6378867


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
520.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT520.5LFW-T1500Z
Zoro #
G6378867
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
520.5
Corner Radius
.5
Mounting Hole Dia.
0.090"
Nose Radius
0.0078"
Insert Thickness
0.0625"
Through Hole Inside Dia.
0.0900 in
Thickness
2

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
WBGT060102L-FW
ANSI Number
WBGT520.5LFW-T1500Z
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
Uncoated
Mounting Style
Screw-On
No. of Edges
3
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
Chip-Breaker Code
FW
ANSI Code
WBGT520.5LFW
Included Angle
80 Degrees
Manufacturer Grade
T1500Z
Features
Excellent Wear Resistance
Material - Machining
Cermet
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
5 Degrees
Cutting Application
Turning
Coating Process
PVD
Insert Holding Type
Countersink Hole
Shape
Trigon
Material
Cermet

Description

Turning Insert, Chip-Breaker Code FW, Inscribed Circle 5/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.