Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WBGT, V3, Carbide

  • Mfr # WBGT52.001LFY-AC530U

  • Zoro # G6378876


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Insert Size
52.001
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBGT52.001LFY-AC530U
Zoro #
G6378876
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
52.001
Corner Radius
V3
Insert Thickness
0.6250"
Nose Radius
0.0012"
Mounting Hole Dia.
0.090"
Thickness
2
Through Hole Inside Dia.
0.0900 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WBGT
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
WBGT0601003L-FY
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
WBGT52.001LFY-AC530U
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw-On
Coating
Uncoated
Steel (P) Compatibility
No
Shape
Trigon
Finish - Machining
TiAlN+AlCrN
Insert Holding Type
Countersink Hole
Chip-Breaker Style
On One Side
Manufacturer Grade
AC530U
Cutting Application
Turning
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M, P
Included Angle
80 Degrees
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application
Stainless Steel, Steel
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
ANSI Code
WBGT52.001LFY
Chip-Breaker Code
FY
Material
Carbide

Description

Turning Insert, Chip-Breaker Code FY, Inscribed Circle 5/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.