Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WNMG, 3, Carbide

  • Mfr # WNMG543EMU-AC830P

  • Zoro # G3771941


product price: $19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG543EMU-AC830P
Zoro #
G3771941
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Mounting Hole Dia.
0.250
Nose Radius
0.0472"
Insert Thickness
0.250"
Through Hole Inside Dia.
1/4 in
Thickness
4

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG160612NMU
Stainless (M) Compatibility
Yes
Coating
Super FF TiCN/Al2O3/TiN CVD
Hardened (H) Compatibility
No
No. of Edges
6
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
MWLN, DWLN Toolholders, A-MWLN, D-DWLN Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
WNMG543EMU-AC830P
Insert Holding Type
Straight Hole
Number of Cutting Edges
6
Finish - Machining
Al203+TiCN
Shape
Trigon
ANSI Code
WNMG543EMU
Measurement System
Fractional Inch
Chip-Breaker Code
EMU
Cutting Application
Turning
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Primary Material Application
Steel
Features
Fracture Resistant, Wear Resistant
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Manufacturer Grade
AC830P
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 5/8 in, Al203+TiCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.