Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WNMG, 3, Carbide

  • Mfr # WNMG543ENG-AC8025P

  • Zoro # G6375559


product price: $20.59
/ea
Sold in multiples of 10 for $205.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG543ENG-AC8025P
Zoro #
G6375559
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
1/4 in
Thickness
4

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG100612N-UG
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
WNMG543ENG-AC8025P
Mounting Style
Top and hole Clamping
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
No. of Edges
3
Stainless (M) Compatibility
Yes
Coating
CVD
Coating Process
CVD
Primary Material Application ISO Code
P25
Finish - Machining
Absotech Platinum
Features
Adhesion Resistant, Chipping Resistant
Cutting Application
Turning
Included Angle
80 Degrees
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
ENG
Manufacturer Grade
AC8025P
ANSI Code
WNMG543ENG
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Shape
Trigon
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.