Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turning Insert, Trigon, 5, WNMG, 3, Carbide

  • Mfr # WNMG543ENG-AC830P

  • Zoro # G6375531


product price: $17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Insert Size
543
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG543ENG-AC830P
Zoro #
G6375531
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
543
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.0469"
Mounting Hole Dia.
0.250"
Through Hole Inside Dia.
1/4 in
Thickness
4

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
5
Chip-Breaker
Yes
Grade
AC830P
Insert Material
Carbide
Insert Application
Roughing
Rake
4 Degrees
ISO Number
WNMG100612N-UG
Cutting Direction
Neutral
No. of Edges
3
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
WNMG543ENG-AC830P
Chip-Breaker Style
Double Sided
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Shape
Trigon
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
Al203+TiCN
Chip-Breaker Code
ENG
ANSI Code
WNMG543ENG
Manufacturer Grade
AC830P
Clearance Angle
0 Degrees
Features
Fracture Resistant, Wear Resistant
Insert Holding Type
Straight Hole
Coating Process
CVD
Material
Carbide

Description

Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 5/8 in, Al203+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.