Zoro Homepage
This item is Discontinued.
Sumitomo Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide WNMG332EEG-AC520U

Turning Insert, Trigon, 3/8 in, WNMG, 1/32 in, Carbide (Discontinued)

  • Mfr # WNMG332EEG-AC520U
  • Zoro # G6378447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNMG332EEG-AC520U
Zoro #
G6378447
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Through Hole Inside Dia.
0.1500 in

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC520U
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Insert Material
Carbide
Insert Application
Medium
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
WNMG060408N-EG
Mounting Style
Top and hole Clamping
No. of Edges
3
Rake
30 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
WNMG332EEG-AC520U
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
ANSI Code
WNMG332EEG
Primary Material Application
Cast Iron, Nickel, Titanium
Manufacturer Grade
AC520U
Coating Process
PVD
Cutting Application
Turning
Chip-Breaker Code
EEG
Shape
Trigon
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Finish - Machining
TiAlN+AlCrN
Features
Excellent Fracture Resistance
Material
Carbide
Insert Code
WNMG332

Description

Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.