Zoro Homepage

VBGT220MESI Grade AC5005S Carbide Turning Insert

  • Mfr # 1NW2041

  • Zoro # G008977448


product price: $22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Style
VBGT
Inscribed Circle
0.2500 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NW2041
Zoro #
G008977448
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.80mm
Nose Radius
0.0039 in
Insert Thickness
0.1252 in
Cutting Edge Length
0.4370 in

Details

Insert Style
VBGT
Inscribed Circle
0.2500 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S05
Rake
Positive
Workpiece Material
Heat Resistant Alloy
Coating
Absotech
Relief Angle
5 Degree
Corner Angle
35
Series
AC5000S
Insert HoldingĀ Method
Screw-On
Tolerance Class
G

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.