Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VBMT221ELU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1BVJ

  • Zoro # G108977317


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Style
VBMT
Inscribed Circle
0.2500 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1BVJ
Zoro #
G108977317
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.80mm
Nose Radius
0.0157 in
Insert Thickness
0.1252 in
Cutting Edge Length
0.4370 in

Details

Insert Style
VBMT
Inscribed Circle
0.2500 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P20
Rake
Positive
Relief Angle
5 Degree
Coating
Absotech
Workpiece Material
Steel
Series
AC8000P
Tolerance Class
M
Insert HoldingĀ Method
Screw-On
Corner Angle
35

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.