Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCGT330 MESI Grade AC5025S Carbide Turning Insert

  • Mfr # 1NT6020

  • Zoro # G808976795


product price: $35.19
/ea
Sold in multiples of 10 for $351.90

Key Features

Insert Style
VCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S15, S10, S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NT6020
Zoro #
G808976795
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0039 in
Mounting Hole Dia.
4.40mm
Cutting Edge Length
0.6535 in

Details

Insert Style
VCGT
Inscribed Circle
0.3750 in
Chip-Breaker
MESI
Insert Material
Carbide
Insert Application
S15, S10, S20
Rake
Positive
Coating
Absotech
Workpiece Material
Heat Resistant Alloy
Relief Angle
7 Degree
Series
AC5000S
Tolerance Class
G
Corner Angle
35
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.