Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VCMA631RH Grade NPD10 Binderless PCD Insert

  • Mfr # 332T029

  • Zoro # G208977132


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Insert Style
VCMA
Inscribed Circle
0.1874 in
Insert Size
631 mm
Insert Material
PCD
Insert Application
Hard Brittle Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332T029
Zoro #
G208977132
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
631 mm
Nose Radius
0.0157 in
Insert Thickness
0.0937 in
Mounting Hole Dia.
2.30mm
Effective Length
0.0630 in

Details

Insert Style
VCMA
Inscribed Circle
0.1874 in
Insert Material
PCD
Insert Application
Hard Brittle Material
Rake
Positive
Coating
Uncoated Binderless PCD
Relief Angle
7 Degree
Insert HoldingĀ Method
Pin & Clamp
Series
NPD10
Tolerance Class
M
Corner Angle
35 Degree

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.