Zoro Homepage

VCMT331EGU Grade AC6040M Carbide Turning Insert

  • Mfr # 196DDDR

  • Zoro # G208979235


product price: $31.79
/ea
Sold in multiples of 10 for $317.90

Key Features

Insert Style
VCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M40, M30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196DDDR
Zoro #
G208979235
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0157 in
Mounting Hole Dia.
4.40mm
Cutting Edge Length
0.6535 in

Details

Insert Style
VCMT
Inscribed Circle
0.3750 in
Chip-Breaker
EGU
Insert Material
Carbide
Insert Application
M40, M30
Rake
Positive
Relief Angle
7 Degree
Workpiece Material
Stainless Steel
Coating
Absotech
Corner Angle
35
Insert HoldingĀ Method
Screw-On
Tolerance Class
M
Series
AC6000M

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.