Zoro Homepage

VCMT631ELB Grade AC8025P Carbide Turning Insert

  • Mfr # 19P7CPT

  • Zoro # G408979455


product price: $20.49
/ea
Sold in multiples of 10 for $204.90

Key Features

Insert Style
VCMT
Inscribed Circle
0.1874 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P25, P30, P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19P7CPT
Zoro #
G408979455
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.0937 in
Mounting Hole Dia.
2.30mm
Nose Radius
0.0157 in
Cutting Edge Length
0.3268 in

Details

Insert Style
VCMT
Inscribed Circle
0.1874 in
Chip-Breaker
ELB
Insert Material
Carbide
Insert Application
P25, P30, P20
Rake
Positive
Coating
Absotech
Workpiece Material
Steel
Relief Angle
7 Degree
Insert HoldingĀ Method
Screw-On
Corner Angle
35
Tolerance Class
M
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.