Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VNGG330.5LFX Grade AC1030U Carbide Turning Insert

  • Mfr # 10R4BAS

  • Zoro # G508977368


product price: $28.99
/ea
Sold in multiples of 10 for $289.90

Key Features

Insert Style
VNGG
Inscribed Circle
0.3750 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10R4BAS
Zoro #
G508977368
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Mounting Hole Dia.
3.81mm
Nose Radius
0.0079 in
Cutting Edge Length
0.6535 in

Details

Insert Style
VNGG
Inscribed Circle
0.3750 in
Chip-Breaker
LFX
Insert Material
Carbide
Insert Application
P10, M10
Rake
Negative
Coating
Absotech
Relief Angle
0 Degree
Workpiece Material
Steel, Stainless Steel, Small Machining
Insert HoldingĀ Method
Pin & Clamp
Series
AC1030U
Corner Angle
35
Tolerance Class
G

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.