Zoro Homepage

VNMG332ELU Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1BUJ

  • Zoro # G308977704


product price: $26.49
/ea
Sold in multiples of 10 for $264.90

Key Features

Insert Style
VNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1BUJ
Zoro #
G308977704
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.1874 in
Nose Radius
0.0315 in
Mounting Hole Dia.
3.81mm
Cutting Edge Length
0.6535 in

Details

Insert Style
VNMG
Inscribed Circle
0.3750 in
Chip-Breaker
ELU
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Workpiece Material
Steel
Coating
Absotech
Relief Angle
0 Degree
Series
AC8000P
Insert HoldingĀ Method
Pin & Clamp
Tolerance Class
M
Corner Angle
35

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.