Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VPET63.006LFY Grade AC1030U Carbide Turning Insert

  • Mfr # 1LR4294

  • Zoro # G708978189


product price: $19.59
/ea
Sold in multiples of 10 for $195.90

Key Features

Insert Style
VPET
Inscribed Circle
0.1874 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
P10, M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LR4294
Zoro #
G708978189
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
2.40mm
Insert Thickness
0.0937 in
Nose Radius
0.0591 in
Cutting Edge Length
0.3268 in

Details

Insert Style
VPET
Inscribed Circle
0.1874 in
Chip-Breaker
LFY
Insert Material
Carbide
Insert Application
P10, M10
Rake
Positive
Relief Angle
11 Degree
Coating
Absotech
Workpiece Material
Steel, Stainless Steel, Small Machining
Corner Angle
35
Tolerance Class
E
Series
AC1030U
Insert HoldingĀ Method
Screw-On

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.