WEZ Series, 1.2500 in Max Cut Dia, Steel, 0.5910 in Depth of Cut

  • Mfr # WEZ31250EW03

  • Zoro # G001016045


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Series
WEZ
Cutting Dia.
1.2500 in
Overall Length
4.3410 in
Number of Inserts Required
3
Depth of Cut
0.5910 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEZ31250EW03
Zoro #
G001016045
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
1.2500 in
Overall Length
4.3410 in
Depth of Cut
0.5910 in
Shank Dia.
1.2500 in
Shank Length
2.2810 in

Details

Series
WEZ
Number of Inserts Required
3
Material - Machining
Steel
For Use With
AOMT17, AOET17
Right Hand Teeth
Right Hand
Coolant Through
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.