
WEZ Series Indexable Endmill for Lathe 16mm 2 Teeth
Mfr # WEZ11016ES02-10
Zoro # G401016157
product price: $267.99
/ea
Free Shipping & Returns
Key Features
Series
WEZ
Cutting Dia.
16.00mm
Overall Length
55.00mm
Number of Inserts Required
2
Material - Machining
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WEZ11016ES02-10
Zoro #
G401016157
UPC #
-
Country of Origin
Japan
Dimensions
Cutting Dia.
16.00mm
Overall Length
55.00mm
Shank Dia.
10.00mm
Shank Length
30.00mm
Details
Series
WEZ
Number of Inserts Required
2
Material - Machining
Steel
For Use With
AOMT11, AOET11
Right Hand Teeth
Right Hand
Coolant Through
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.