Zoro Homepage

WEZ Series Indexable Shell Mill 2.25in 6 Teeth

  • Mfr # WEZ32500R06

  • Zoro # G201015978


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
2.5000 in
Series
WEZ
Depth of Cut
0.5910 in
Number of Inserts Required
6
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEZ32500R06
Zoro #
G201015978
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
2.5000 in
Depth of Cut
0.5910 in
Overall Height
1.7500 in
Arbor Diameter
1.0000 in

Details

Series
WEZ
Number of Inserts Required
6
Cutting Direction
Right Hand
For Use With
AOMT17, AOET17
Tool Material
Steel
Coolant Through
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.