Zoro Homepage

WEZ Series Indexable Shell Mill 80mm 7 Teeth

  • Mfr # WEZ11080RS07

  • Zoro # G401015891


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80.00mm
Series
WEZ
Number of Inserts Required
7
For Use With
AOMT11, AOET11
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEZ11080RS07
Zoro #
G401015891
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Dia.
80.00mm
Overall Height
50.00mm
Arbor Diameter
27.00mm

Details

Series
WEZ
Number of Inserts Required
7
For Use With
AOMT11, AOET11
Cutting Direction
Right Hand
Coolant Through
Yes
Tool Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.