Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WNMG431ESEW Grade AC8020P Carbide Turning Insert

  • Mfr # 19W1CDC

  • Zoro # G008978742


product price: $17.69
/ea
Sold in multiples of 10 for $176.90

Key Features

Insert Style
WNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ESEW
Insert Material
Carbide
Insert Application
P20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19W1CDC
Zoro #
G008978742
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.0157 in
Insert Thickness
0.1874 in
Mounting Hole Dia.
5.16mm
Cutting Edge Length
0.3425 in

Details

Insert Style
WNMG
Inscribed Circle
0.5000 in
Chip-Breaker
ESEW
Insert Material
Carbide
Insert Application
P20
Rake
Negative
Relief Angle
0 Degree
Coating
Absotech
Workpiece Material
Steel
Tolerance Class
M
Corner Angle
80
Insert HoldingĀ Method
Pin & Clamp
Series
AC8000P

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.