Zoro Homepage

15in Built-In All-Freezer

  • Mfr # SCFF1533BSS

  • Zoro # G316281862


product price: $1,397.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Door Material
Stainless Steel
Depth
22.75 in
Defrost Type
Frost-Free
Capacity
2.4 cu. ft.
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFF1533BSS
Zoro #
G316281862
UPC #
761101055831
Country of Origin
China

Dimensions

Depth
22.75 in
Height
34 in
Width
14.75 in

Details

Door Material
Stainless Steel
Item
Freezer
Defrost Type
Frost-Free
Capacity
2.4 cu. ft.
Color
Black
Standards
ETL -ETL-C -ETL-S
Finish
Black

Description

SUMMIT brings true convenience to small kitchen spaces with the SCFF1533BSS, a 15in wide fully frost-free all-freezer. The SCFF1533BSS is front-breathing for built-in use under counters, but also features a fully finished black cabinet to allow freestanding use. The user reversible door is fully wrapped in stainless steel and a factory installed lock offers keyed security. This unit includes our fully articulating European style hinge design. Inside, the SCFF1533BSS is fully frost-free to minimize user maintenance, with slide-out chrome shelves that can be adjusted to accommodate a variety of items. Recessed LED lighting provides an elegant and efficient display inside the 2.4 cu.ft. interior. This unit includes a digital thermostat in the kickplate for easy and intuitive temperature control. With a uniquely slim size and user-friendly features, the SCFF1533BSS is the ideal freezer for space-challenged homes. This unit can be paired with the matching FF1532BSS all-refrigerator as a side-by-side set or combined with our Stack15. It is ETL-S listed to NSF-7 commercial standards and meets UL-471.


  • Frost-free all-freezer for undercounter use
  • Make the best use of space by installing your appliance under the counter
  • Eliminates the need to manually defrost the interior
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup
  • Keyed lock for a secure interior, with two keys included
  • Smoother opening and a better fit with an integrated European hinge
  • Electronic controls for precise temperature management.
  • Temperature readout can be shown in Celsius or Fahrenheit
  • Gentle illumination with an on/off switch
  • Rearrange interior space to accommodate all sizes or remove shelves for simple cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.