Zoro Homepage

15in Wide 115V 2-Burner Radiant Cooktop

  • Mfr # CR2110TK15

  • Zoro # G316281640


product price: $572.99
/ea
Free Shipping & Returns

Key Features

Height
4.38 in
Color
Black
Width
15 in
Depth
22 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2110TK15
Zoro #
G316281640
UPC #
761101055626
Country of Origin
Turkey

Dimensions

Height
4.38 in
Width
15 in
Depth
22 in

Details

Color
Black
Item
ElectricCooktop
Standards
UL -ULC
Application
ElectricCooktop
Finish
Black

Description

SUMMIT CR2110TK15 is a two-burner 115V electric cooktop that brings outstanding value to kitchen counters. Made from Eurokera ceramic glass, the CR2110TK15 offers modern style and convenience with an easy-to-clean jet black cooking surface. Two 1200W radiant elements feature a 6in diameter, manufactured by E.G.O. of Germany. Push-to-turn control knobs provide infinite heat control. A residual heat light indicates when the surface is still hot. This unit is made in Europe and includes a stainless steel trim kit that allows the cooktop to be installed in 15in wide counter cutouts. An identical model is available with 230V operation see the CR2220TK15. Also available with one and three burners, SUMMIT CR electric cooktop series offers top performance in a quality design. NOTE: This unit requires professional installation.


  • Easy cleanup and elegant style on a smooth ceramic glass surface
  • 2 1200W burners, each with 6" diameter, manufactured for SUMMIT by E.G.O. of Germany, considered by many to be the finest in the world
  • Ships with a seamless stainless steel exterior trim kit that allows users to install this cooktop in 15" wide cutouts
  • Upfront controls and easy-to-operate knobs offer easier accessibility
  • Prevents accidents by requiring a small amount of force to turn on cooktop heat
  • Indicates when surface is still hot to touch
  • Cooktop cutout is 10-3/4" wide by 19" deep, while the stainless steel trim kit allows it to be installed in 15" wide openings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.