Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Summit 20 in. Stainless Steel Backsplash Backsplash20

20 in. Stainless Steel Backsplash (Discontinued)

  • Mfr # Backsplash20
  • Zoro # G816303224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Backsplash20
Zoro #
G816303224
UPC #
761101009780
Country of Origin
China

Description

Summit Backsplashes add a fully finished look to your kitchen and are designed to match Summit hoods and ranges.Al backsplashes are 24 inches high and all are.Specifications - Color: Stainless Steel - Door Color: Stainless Steel - Height of Cabinet: 24 in.- Door: Stainless Steel - Width: 20 in.- Country of Origin: USA - Dimension: 24in H x 20in W x 0.06in D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.