Zoro Homepage

20in Shell Hood

  • Mfr # HSHELL20WH

  • Zoro # G116281833


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Color
White
Depth
18 in
Application
RangeHood
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSHELL20WH
Zoro #
G116281833
UPC #
761101077406
Country of Origin
United States

Dimensions

Height
5 in
Width
20 in
Depth
18 in

Details

Item
RangeHood
Color
White
Application
RangeHood
Finish
White

Description

Summit's shell hoods are designed and manufactured in the USA to help complete your kitchen space on a budget. Model HSHELL20WH is a 20in wide shell hood in a classic white finish. It does not include any fans or electrical components. Additional units are available in black and a stainless steel look, as well as other common sizes including 24in, 30in, and 36in. Browse the full line to explore your options.


  • Shell hoods do not include light or fan
  • Black and stainless steel look shell hoods also available
  • Designed to match 20 inch ranges; also available in 24, 30, and 36 inch widths

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.