Zoro Homepage

20in Under Cabinet Convertible Range Hood, ADA Compliant

  • Mfr # HC20SSADA

  • Zoro # G616281487


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
20 in
Color
Stainless Steel
Standards
ETL -ETL-C
Width
20 in
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC20SSADA
Zoro #
G616281487
UPC #
761101107202
Country of Origin
Mexico

Dimensions

Depth
20 in
Width
20 in
Height
5.5 in

Details

Item
RangeHood
Color
Stainless Steel
Standards
ETL -ETL-C

Description

Summit's selection of specialty appliances includes accessible range hoods specially designed to be installed in compliance with Section 308 and 309 of the ADA Guidelines. Model HC20SSADA is a 20in wide range hood ideal for apartments, senior living kitchens, hotel suites, and other smaller spaces.It comes in a stainless steel finish with a horizontal grain constructed from 21 gauge galvanized steel for lasting durability. We include a remote terminal block and wall switch cover to allow the controls to be installed separately from the hood and at a lower, accessible height in accordance with ADA guidelines. The fan can be set at a high or low setting to best meet your ventilation needs. This unit can operate at 270 CFM for thorough ventilation. Airflow is directed upwards at a slight angle, ensuring smoke and odors won't blow towards the home chef. This hood ships for ductless/recirculating ventilation where no exhaust connection to the outside is available but is convertible for horizontal or vertical ducted ventilation 3-1/4in x 10in rectangular ducting or 7in round, transition required. We include a combination aluminum mesh/charcoal filter to absorb grease, smoke, and odors. This unit accepts a standard light bulb not included. Both the filter and lens cover snap in place, with no tools required to change out as needed. Note: this hood does not include a power cord and is designed to be hard-wired by a licensed professional. In addition to this ADA compliant range hood, Summit manufactures this series in additional colors, as well as shell hoods and wall-mounted European hoods. Browse the full Summit product line to explore your options.


  • Convertible hood designed for ducted or ductless installation in compliant with ADA guidelines
  • Hood is wired to run off a wall switch for improved accessibility, with a remote terminal block included
  • Low profile design offers classic style to finish your kitchen
  • Vents are set at a slight upwards angle, ensuring smoke and odors won't be directed towards the user
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • Real stainless steel with a horizontal grain for a clean, professional look
  • Ships pre-set for recirculating mode but can be converted in a few simple steps
  • Can be connected to 3-1/4" x 10" vertical or horizontal exterior venting or 7" round vertical (transition required for both)
  • Can operate at 270 CFM to ensure thorough ventilation of your cooking surface
  • Vents are set at a slight upwards angle, ensuring smoke and odors won't be directed towards the user

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.