Zoro Homepage

20in Under Cabinet Convertible Range Hood

  • Mfr # HC20BB

  • Zoro # G516281907


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
5.5 in
Depth
20 in
Standards
UL -ULC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC20BB
Zoro #
G516281907
UPC #
761101087047
Country of Origin
Mexico

Dimensions

Height
5.5 in
Depth
20 in
Width
20 in

Details

Color
Black
Standards
UL -ULC
Item
RangeHood

Description

Made in North America, Summit's HC series under cabinet convertible range hoods offer versatile ventilation solutions for every kitchen space. Model HC20BB is a 20in wide range hood ideal for apartments and other smaller kitchens. It comes in a jet black finish constructed from 21 gauge galvanized steel for a clean look and durable design. The powerful 2-speed fan is easily managed by a rocker switch with a high and low setting. This unit can operate at 270 CFM for thorough ventilation. Airflow is directed upwards at a slight angle, ensuring smoke and odors won't blow towards the home chef. This hood ships for ductless/recirculating ventilation where no exhaust connection to the outside is available but is convertible for horizontal or vertical ducted ventilation 3-1/4in x 10in rectangular ducting or 7in round, transition required. We include a combination aluminum mesh/charcoal filter to absorb grease, smoke, and odors. This unit accepts a standard light bulb not included. Both the filter and lens cover snap in place, with no tools required to change out as needed. Note: this hood does not include a power cord and is designed to be hard-wired by a licensed professional. In addition to this range hood, Summit manufactures this series in additional colors, as well as shell hoods, wall-mounted European hoods, and island hoods in a range of styles. Browse the full Summit product line to explore your options.


  • Low profile design offers classic style to finish your kitchen
  • Sized for use over 20 inch cooking surfaces (additional sizes available)
  • Can be used for ducted venting to the outside or recirculating ventilation where no external venting is possible
  • High and low setting to allow proper ventilation of your kitchen as needed
  • Ships pre-set for recirculating mode but can be converted in a few simple steps
  • Can be connected to 3-1/4" x 10" vertical or horizontal exterior venting or 7" round vertical (transition required for both)
  • Can operate at 270 CFM to ensure thorough ventilation of your cooking surface
  • Vents are set at a slight upwards angle, ensuring smoke and odors won't be directed towards the user
  • Powder-coated finish over steel that's 53% heavier gauge than most of the industry's under cabinet hoods
  • High and low setting to allow proper ventilation of your kitchen as needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.